
- Hook Fastener Type
- 24 in Length
Fastener Type | Hook |
Length | 24 in |
Hook Size | 1, 36, or 30 & G Series™ G005(A) - G006(A) |
Alternate Part No. or Item Code | 03997 |
Fastener Series | 1 (40) |
Hardware Type | Lacer Pin |
Weight | 1.468 LB |
EAN or UPC | 697598039972 |
