- Hook Fastener Type
- 48 in Length
| Length | 48 in |
| Hook Size | 1, 36, or 30 & G Series™ G005(A) - G006(A) |
| Fastener Series | 1 (40) |
| Fastener Type | Hook |
| Hardware Type | Lacer Pin |
| Alternate Part No. or Item Code | 04008 |
| Weight | 0.6 LB |
| EAN or UPC | 697598040084 |
| Length | 48 in |
| Hook Size | 1, 36, or 30 & G Series™ G005(A) - G006(A) |
| Fastener Series | 1 (40) |
| Fastener Type | Hook |
| Hardware Type | Lacer Pin |
| Alternate Part No. or Item Code | 04008 |
| Weight | 0.6 LB |
| EAN or UPC | 697598040084 |