- Hook Fastener Type
- 38 in Length
| Fastener Series | 1 (40) |
| Hook Size | 25, 1, 36 |
| Hardware Type | Lacer Pin |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 03163 |
| Length | 38 in |
| Weight | 0.07 LB |
| EAN or UPC | 697598031631 |
| Fastener Series | 1 (40) |
| Hook Size | 25, 1, 36 |
| Hardware Type | Lacer Pin |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 03163 |
| Length | 38 in |
| Weight | 0.07 LB |
| EAN or UPC | 697598031631 |