- Hook Fastener Type
- 12 in Length
| Fastener Type | Hook |
| Hardware Type | Lacer Pin |
| Hook Size | 25, 1, 30, 36 |
| Fastener Series | 1 (40) |
| Length | 12 in |
| Alternate Part No. or Item Code | 03169 |
| Weight | 0.04 LB |
| EAN or UPC | 697598031693 |
| Fastener Type | Hook |
| Hardware Type | Lacer Pin |
| Hook Size | 25, 1, 30, 36 |
| Fastener Series | 1 (40) |
| Length | 12 in |
| Alternate Part No. or Item Code | 03169 |
| Weight | 0.04 LB |
| EAN or UPC | 697598031693 |