- Belt Cleat Fastener Type
| Alternate Part No. or Item Code | 99541 |
| Fastener Type | Belt Cleat |
| Hardware Type | Mechanical Cleat Lug |
| Height | 1 1/2 in |
| Minimum Pulley Diameter | 2 in |
| Weight | 1.879 LB |
| EAN or UPC | 697598995414 |
| Alternate Part No. or Item Code | 99541 |
| Fastener Type | Belt Cleat |
| Hardware Type | Mechanical Cleat Lug |
| Height | 1 1/2 in |
| Minimum Pulley Diameter | 2 in |
| Weight | 1.879 LB |
| EAN or UPC | 697598995414 |