- Belt Cleat Fastener Type
| Hardware Type | Mechanical Cleat Lug |
| Fastener Type | Belt Cleat |
| Height | 1 1/2 in |
| Minimum Pulley Diameter | 2 in |
| Alternate Part No. or Item Code | 99542 |
| Weight | 7.8 LB |
| EAN or UPC | 697598995421 |
| Hardware Type | Mechanical Cleat Lug |
| Fastener Type | Belt Cleat |
| Height | 1 1/2 in |
| Minimum Pulley Diameter | 2 in |
| Alternate Part No. or Item Code | 99542 |
| Weight | 7.8 LB |
| EAN or UPC | 697598995421 |