- Belt Cleat Fastener Type
- Stainless Steel Material
| Minimum Pulley Diameter | 2 in |
| Alternate Part No. or Item Code | 99501 |
| Color | Black |
| Height | 5/8 in |
| Fastener Type | Belt Cleat |
| Hardware Type | Mechanical Cleat |
| Material | Stainless Steel |
| Length | 24 in |
| Weight | 7.299 LB |
| EAN or UPC | 697598995018 |

