- Belt Cleat Fastener Type
- Stainless Steel Material
| Length | 24 in |
| Material | Stainless Steel |
| Height | 3 in |
| Fastener Type | Belt Cleat |
| Alternate Part No. or Item Code | 99519 |
| Hardware Type | Mechanical Cleat |
| Color | White |
| Minimum Pulley Diameter | 2 in |
| Weight | 19.305 LB |
| EAN or UPC | 697598995193 |

