- Belt Cleat Fastener Type
- Stainless Steel Material
| Color | Black |
| Minimum Pulley Diameter | 2 in |
| Length | 24 in |
| Height | 3 in |
| Material | Stainless Steel |
| Hardware Type | Mechanical Cleat |
| Fastener Type | Belt Cleat |
| Alternate Part No. or Item Code | 99517 |
| Weight | 18.315 LB |
| EAN or UPC | 697598995179 |

