- Inspection Door
- 24 in x 24 in Size
| Size (text) | 24 in x 24 in |
| Temperature Range [Min] | -70 °F |
| Alternate Part No. or Item Code | 79306 |
| Type | Inspection Door |
| Temperature Range [Max] | 350 °F |
| Weight | 42.8 LB |
| EAN or UPC | 697598793065 |
| Size (text) | 24 in x 24 in |
| Temperature Range [Min] | -70 °F |
| Alternate Part No. or Item Code | 79306 |
| Type | Inspection Door |
| Temperature Range [Max] | 350 °F |
| Weight | 42.8 LB |
| EAN or UPC | 697598793065 |