- Inspection Door w/ Screen
- 18 in x 24 in Size
| Temperature Range [Max] | 350 °F |
| Type | Inspection Door w/ Screen |
| Size (text) | 18 in x 24 in |
| Alternate Part No. or Item Code | 79309 |
| Temperature Range [Min] | -70 °F |
| Weight | 43.0 LB |
| EAN or UPC | 697598793096 |
| Temperature Range [Max] | 350 °F |
| Type | Inspection Door w/ Screen |
| Size (text) | 18 in x 24 in |
| Alternate Part No. or Item Code | 79309 |
| Temperature Range [Min] | -70 °F |
| Weight | 43.0 LB |
| EAN or UPC | 697598793096 |