Skip to content Skip to navigation menu
Inspection Doors

INDR-1218

Inspection Doors
Item #113878499
  • Inspection Door
  • 12 in x 18 in Size
Inspection Doors
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inspection Door
  • 12 in x 18 in Size
Type Inspection Door
Alternate Part No. or Item Code 79304
Size (text) 12 in x 18 in
Temperature Range [Max] 350 °F
Temperature Range [Min] -70 °F
Weight 0.0 KG
EAN or UPC 697598793041
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison