- 24 in Belt Width
| Tensioner | QMT Spring Tensioner |
| CEMA Class | Class 4 |
| Horizontal Clearance Required | 8 in |
| Blade Configuration | Segmented |
| Belt Width | 24 in |
| Suspension Arm Size | S |
| Cleaner Type | Precleaner |
| Conveyor Span [Max] | 62 in |
| Pole Length | 72 |
| Usable Blade Wear Length | 0.375 |
| No. of Blades | 3 |
| Vertical Clearance Required | 15 |
| Blade Material | High-Temp Tungsten Carbide V-Tips |
| Belt Speed | 1500 ft/min |
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -30 °F |
| Resistance (Chemical) | No |
| Material | Mild Steel Powdercoat |
| Impact Resistant | No |
| Pole Diameter | 2 |
| Alternate Part No. or Item Code | 79327 |
| Weight | 0.0 KG |
| EAN or UPC | 697598793270 |

