
- 42 in Belt Width
Temperature Range [Max] | 450 °F |
Blade Material | High-Temp Tungsten Carbide V-Tips |
Belt Width | 42 in |
Resistance (Chemical) | No |
Material | Mild Steel Powdercoat |
Temperature Range [Min] | 400 °F |
Alternate Part No. or Item Code | 74825 |
Belt Speed | 1000 ft/min |
Pole Length | 90 |
CEMA Class | Class 3 |
No. of Blades | 5 |
Usable Blade Wear Length | 0.375 |
Cleaner Type | Precleaner |
Tensioner | J-Bolt Spring Tensioner |
Impact Resistant | No |
Blade Configuration | Segmented |
Suspension Arm Size | SS |
Conveyor Span [Max] | 80 in |
Vertical Clearance Required | 13 |
Pole Diameter | 2 |
Horizontal Clearance Required | 7 in |
Weight | 120.0 LB |
EAN or UPC | 697598748256 |
