
- 42 in Belt Width
Tensioner | J-Bolt Spring Tensioner |
Material | Mild Steel Powdercoat |
Blade Material | High-Temp Tungsten Carbide V-Tips |
Impact Resistant | No |
Belt Speed | 1000 ft/min |
Pole Length | 90 |
Resistance (Chemical) | No |
Vertical Clearance Required | 15 |
Belt Width | 42 in |
Alternate Part No. or Item Code | 74832 |
Conveyor Span [Max] | 80 in |
Temperature Range [Max] | 450 °F |
CEMA Class | Class 3 |
Pole Diameter | 2 |
Usable Blade Wear Length | 0.375 |
No. of Blades | 5 |
Blade Configuration | Segmented |
Temperature Range [Min] | 400 °F |
Suspension Arm Size | S |
Cleaner Type | Precleaner |
Horizontal Clearance Required | 7 in |
Weight | 108.0 LB |
EAN or UPC | 697598748324 |
