- 42 in Belt Width
| Tensioner | J-Bolt Spring Tensioner |
| Blade Material | High-Temp Tungsten Carbide V-Tips |
| Pole Length | 90 |
| Cleaner Type | Precleaner |
| Horizontal Clearance Required | 7 in |
| Usable Blade Wear Length | 0.375 |
| Resistance (Chemical) | No |
| No. of Blades | 5 |
| Impact Resistant | No |
| Alternate Part No. or Item Code | 74839 |
| Belt Speed | 1000 ft/min |
| Conveyor Span [Max] | 80 in |
| Belt Width | 42 in |
| Material | Mild Steel Powdercoat |
| Temperature Range [Max] | 450 °F |
| Suspension Arm Size | M |
| Blade Configuration | Segmented |
| CEMA Class | Class 3 |
| Temperature Range [Min] | 400 °F |
| Pole Diameter | 2 |
| Vertical Clearance Required | 16 |
| Weight | 119.0 LB |
| EAN or UPC | 697598748393 |

