- 36 in Belt Width
| Material | Mild Steel Powdercoat |
| Blade Material | High-Temp Tungsten Carbide V-Tips |
| Temperature Range [Min] | 400 °F |
| Vertical Clearance Required | 13 |
| Impact Resistant | No |
| Pole Diameter | 2 |
| Resistance (Chemical) | No |
| Blade Configuration | Segmented |
| Belt Speed | 1000 ft/min |
| Pole Length | 84 |
| Horizontal Clearance Required | 7 in |
| Temperature Range [Max] | 450 °F |
| CEMA Class | Class 3 |
| Cleaner Type | Precleaner |
| Alternate Part No. or Item Code | 74824 |
| Usable Blade Wear Length | 0.375 |
| Belt Width | 36 in |
| Suspension Arm Size | SS |
| Tensioner | J-Bolt Spring Tensioner |
| Conveyor Span [Max] | 74 in |
| No. of Blades | 4 |
| Weight | 91.0 LB |
| EAN or UPC | 697598748249 |

