
- 36 in Belt Width
CEMA Class | Class 3 |
Blade Configuration | Segmented |
Resistance (Chemical) | No |
Cleaner Type | Precleaner |
Temperature Range [Max] | 450 °F |
Suspension Arm Size | M |
Pole Diameter | 2 |
Material | Mild Steel Powdercoat |
Conveyor Span [Max] | 74 in |
Blade Material | High-Temp Tungsten Carbide V-Tips |
Temperature Range [Min] | 400 °F |
Alternate Part No. or Item Code | 74838 |
Belt Speed | 1000 ft/min |
Tensioner | J-Bolt Spring Tensioner |
Impact Resistant | No |
Pole Length | 84 |
Belt Width | 36 in |
No. of Blades | 4 |
Vertical Clearance Required | 16 |
Usable Blade Wear Length | 0.375 |
Horizontal Clearance Required | 7 in |
Weight | 0.0 LB |
EAN or UPC | 697598748386 |
