- 60 in Belt Width
| Material | Mild Steel Powdercoat |
| Blade Configuration | Segmented |
| Temperature Range [Max] | 450 °F |
| Horizontal Clearance Required | 4 in |
| Alternate Part No. or Item Code | 76092 |
| Tensioner | Push-Up/Pull-Up Tensioner |
| Temperature Range [Min] | 400 °F |
| Belt Width | 60 in |
| Impact Resistant | Yes |
| CEMA Class | Class 3 |
| Conveyor Span [Max] | 89 in |
| No. of Blades | 10 |
| Pole Diameter | 2 |
| Cleaner Type | Secondary Cleaner |
| Usable Blade Wear Length | 0.375 |
| Pole Length | 94 |
| Blade Material | High-Temp Tungsten Carbide C-Tips |
| Resistance (Chemical) | No |
| Belt Speed | 700 ft/min |
| Vertical Clearance Required | 9 |
| Weight | 0.0 LB |
| EAN or UPC | 697598760920 |

