- 48 in Belt Width
| Alternate Part No. or Item Code | 76090 |
| Belt Speed | 700 ft/min |
| Belt Width | 48 in |
| Conveyor Span [Max] | 77 in |
| Resistance (Chemical) | No |
| Horizontal Clearance Required | 4 in |
| Cleaner Type | Secondary Cleaner |
| Temperature Range [Max] | 450 °F |
| Blade Configuration | Segmented |
| CEMA Class | Class 3 |
| Vertical Clearance Required | 8 |
| Usable Blade Wear Length | 0.375 |
| Pole Diameter | 2 |
| Pole Length | 82 |
| Temperature Range [Min] | 400 °F |
| Tensioner | Push-Up/Pull-Up Tensioner |
| Impact Resistant | Yes |
| Material | Mild Steel Powdercoat |
| Blade Material | High-Temp Tungsten Carbide C-Tips |
| No. of Blades | 8 |
| Weight | 94.0 LB |
| EAN or UPC | 697598760906 |

