- 93 Blade Durometer
- 72 in Belt Width
- 7 1/4 in Blade Height
- 70 in Blade Width
| Horizontal Clearance Required | 4 in |
| Alternate Part No. or Item Code | 76667 |
| Vertical Clearance Required | 9 |
| Cleaner Type | Precleaner |
| CEMA Class | Class 3 |
| Impact Resistant | No |
| Material | Mild Steel Powdercoat |
| Minimum Pulley Diameter | 10 in |
| Blade Height | 7 1/4 in |
| Temperature Range [Max] | 325 °F |
| Temperature Range [Min] | 275 °F |
| Blade Durometer | 93 |
| Pole Length | 106 |
| Blade Width | 70 in |
| Blade Material | High-Temp Polyurethane |
| Belt Width Minus | 2 |
| Belt Speed | 700 ft/min |
| Pole Diameter | 2 |
| Belt Width | 72 in |
| Tensioner | EST |
| Conveyor Span [Max] | 101 in |
| Blade Configuration | Single |
| Resistance (Chemical) | No |
| Usable Blade Wear Length | 4 |
| Weight | 0.0 LB |
| EAN or UPC | 697598766670 |

