
- Suspension Arm
Alternate Part No. or Item Code | 73049 |
Type | Suspension Arm |
Length [Max] | 39 in |
Belt Width | 18 in, 24 in, 30 in, 36 in, 42 in, 48 in, 54 in, 60 in, 72 in |
Length [Min] | 32 in |
Weight | 2.0 LB |
EAN or UPC | 697598730497 |

Alternate Part No. or Item Code | 73049 |
Type | Suspension Arm |
Length [Max] | 39 in |
Belt Width | 18 in, 24 in, 30 in, 36 in, 42 in, 48 in, 54 in, 60 in, 72 in |
Length [Min] | 32 in |
Weight | 2.0 LB |
EAN or UPC | 697598730497 |