- Hook Fastener Type
| Alternate Part No. or Item Code | 03119 |
| Hardware Type | Hook Retainer |
| Fastener Type | Hook |
| Fastener Series | 30 |
| Hook Size | 30, 36, UCM36 |
| Weight | 0.5 LB |
| EAN or UPC | 697598031198 |
| Alternate Part No. or Item Code | 03119 |
| Hardware Type | Hook Retainer |
| Fastener Type | Hook |
| Fastener Series | 30 |
| Hook Size | 30, 36, UCM36 |
| Weight | 0.5 LB |
| EAN or UPC | 697598031198 |