- 30
- 36
- UCM36 Fastener Series
- Hook Retainer Tool Type
- Hook Fastener Type
| Tool Type | Hook Retainer |
| Fastener Series | 30, UCM36, 36 |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 03155 |
| Belt Width | 38 in |
| Weight | 1.5 LB |
| EAN or UPC | 697598031556 |
| Tool Type | Hook Retainer |
| Fastener Series | 30, UCM36, 36 |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 03155 |
| Belt Width | 38 in |
| Weight | 1.5 LB |
| EAN or UPC | 697598031556 |