- Hook Fastener Type
| Fastener Series | 25 |
| Fastener Type | Hook |
| Hardware Type | Hook Retainer |
| Hook Size | 25 |
| Alternate Part No. or Item Code | 03827 |
| Weight | 1.0 LB |
| EAN or UPC | 697598038272 |
| Fastener Series | 25 |
| Fastener Type | Hook |
| Hardware Type | Hook Retainer |
| Hook Size | 25 |
| Alternate Part No. or Item Code | 03827 |
| Weight | 1.0 LB |
| EAN or UPC | 697598038272 |