
- Hook Fastener Type
Hook Size | 1, UX-1 |
Fastener Type | Hook |
Alternate Part No. or Item Code | 03081 |
Fastener Series | 1 (40) |
Hardware Type | Hook Retainer |
Weight | 0.32 LB |
EAN or UPC | 697598030818 |

Hook Size | 1, UX-1 |
Fastener Type | Hook |
Alternate Part No. or Item Code | 03081 |
Fastener Series | 1 (40) |
Hardware Type | Hook Retainer |
Weight | 0.32 LB |
EAN or UPC | 697598030818 |