- 1
- UX-1 Fastener Series
- Hook Retainer Tool Type
- Hook Fastener Type
- 38 in Belt Width
| Alternate Part No. or Item Code | 03150 |
| Fastener Type | Hook |
| Tool Type | Hook Retainer |
| Fastener Series | 1, UX-1 |
| Belt Width | 38 in |
| Weight | 1.5 LB |
| EAN or UPC | 697598031501 |
| Alternate Part No. or Item Code | 03150 |
| Fastener Type | Hook |
| Tool Type | Hook Retainer |
| Fastener Series | 1, UX-1 |
| Belt Width | 38 in |
| Weight | 1.5 LB |
| EAN or UPC | 697598031501 |