- Scanner Eye Mounting Bracket
- 72 in Maximum Conveyor Span
| Conveyor Span [Max] | 72 in |
| Alternate Part No. or Item Code | 04973 |
| Type | Scanner Eye Mounting Bracket |
| Weight | 15.0 LB |
| EAN or UPC | 697598049735 |
| Conveyor Span [Max] | 72 in |
| Alternate Part No. or Item Code | 04973 |
| Type | Scanner Eye Mounting Bracket |
| Weight | 15.0 LB |
| EAN or UPC | 697598049735 |