- Scanner Eye Mounting Bracket
- 60 in Maximum Conveyor Span
| Conveyor Span [Max] | 60 in |
| Alternate Part No. or Item Code | 04319 |
| Type | Scanner Eye Mounting Bracket |
| Weight | 15.0 LB |
| EAN or UPC | 697598043191 |
| Conveyor Span [Max] | 60 in |
| Alternate Part No. or Item Code | 04319 |
| Type | Scanner Eye Mounting Bracket |
| Weight | 15.0 LB |
| EAN or UPC | 697598043191 |