- Replacement Roll
- 84 in Belt Width
| Type | Replacement Roll |
| Roller Dia. | 5 in |
| Belt Width | 84 in |
| Alternate Part No. or Item Code | 79027 |
| Weight | 594.0 LB |
| EAN or UPC | 697598790279 |
| Type | Replacement Roll |
| Roller Dia. | 5 in |
| Belt Width | 84 in |
| Alternate Part No. or Item Code | 79027 |
| Weight | 594.0 LB |
| EAN or UPC | 697598790279 |