- Replacement Roll
- 72 in Belt Width
| Alternate Part No. or Item Code | 79026 |
| Type | Replacement Roll |
| Belt Width | 72 in |
| Roller Dia. | 5 in |
| Weight | 532.0 LB |
| EAN or UPC | 697598790262 |
| Alternate Part No. or Item Code | 79026 |
| Type | Replacement Roll |
| Belt Width | 72 in |
| Roller Dia. | 5 in |
| Weight | 532.0 LB |
| EAN or UPC | 697598790262 |