- Replacement Roll
- 60 in Belt Width
| Roller Dia. | 4 1/2 in |
| Type | Replacement Roll |
| Alternate Part No. or Item Code | 79025 |
| Belt Width | 60 in |
| Weight | 230.0 LB |
| EAN or UPC | 697598790255 |
| Roller Dia. | 4 1/2 in |
| Type | Replacement Roll |
| Alternate Part No. or Item Code | 79025 |
| Belt Width | 60 in |
| Weight | 230.0 LB |
| EAN or UPC | 697598790255 |