- Replacement Roll
- 54 in Belt Width
| Roller Dia. | 4 1/2 in |
| Type | Replacement Roll |
| Alternate Part No. or Item Code | 79024 |
| Belt Width | 54 in |
| Weight | 215.0 LB |
| EAN or UPC | 697598790248 |
| Roller Dia. | 4 1/2 in |
| Type | Replacement Roll |
| Alternate Part No. or Item Code | 79024 |
| Belt Width | 54 in |
| Weight | 215.0 LB |
| EAN or UPC | 697598790248 |