
- Replacement Roll
- 48 in Belt Width
Type | Replacement Roll |
Roller Dia. | 4 1/2 in |
Alternate Part No. or Item Code | 79023 |
Belt Width | 48 in |
Weight | 204.0 LB |
EAN or UPC | 697598790231 |

Type | Replacement Roll |
Roller Dia. | 4 1/2 in |
Alternate Part No. or Item Code | 79023 |
Belt Width | 48 in |
Weight | 204.0 LB |
EAN or UPC | 697598790231 |