- Replacement Roll
- 42 in Belt Width
| Type | Replacement Roll |
| Roller Dia. | 4 1/2 in |
| Alternate Part No. or Item Code | 79022 |
| Belt Width | 42 in |
| Weight | 145.0 LB |
| EAN or UPC | 697598790224 |
| Type | Replacement Roll |
| Roller Dia. | 4 1/2 in |
| Alternate Part No. or Item Code | 79022 |
| Belt Width | 42 in |
| Weight | 145.0 LB |
| EAN or UPC | 697598790224 |