
- Replacement Roll
- 36 in Belt Width
Type | Replacement Roll |
Belt Width | 36 in |
Alternate Part No. or Item Code | 79021 |
Roller Dia. | 4 1/2 in |
Weight | 134.0 LB |
EAN or UPC | 697598790217 |

Type | Replacement Roll |
Belt Width | 36 in |
Alternate Part No. or Item Code | 79021 |
Roller Dia. | 4 1/2 in |
Weight | 134.0 LB |
EAN or UPC | 697598790217 |