- Replacement Roll
- 30 in Belt Width
| Roller Dia. | 4 1/2 in |
| Belt Width | 30 in |
| Alternate Part No. or Item Code | 79020 |
| Type | Replacement Roll |
| Weight | 124.0 LB |
| EAN or UPC | 697598790200 |
| Roller Dia. | 4 1/2 in |
| Belt Width | 30 in |
| Alternate Part No. or Item Code | 79020 |
| Type | Replacement Roll |
| Weight | 124.0 LB |
| EAN or UPC | 697598790200 |