- Replacement Roll
- 24 in Belt Width
| Alternate Part No. or Item Code | 79019 |
| Roller Dia. | 4 1/2 in |
| Type | Replacement Roll |
| Belt Width | 24 in |
| Weight | 110.0 LB |
| EAN or UPC | 697598790194 |
| Alternate Part No. or Item Code | 79019 |
| Roller Dia. | 4 1/2 in |
| Type | Replacement Roll |
| Belt Width | 24 in |
| Weight | 110.0 LB |
| EAN or UPC | 697598790194 |