- Live-Shaft Hold-Down Roll
- 60 in Belt Width
| Roller Dia. | 4 1/2 in |
| Belt Width | 60 in |
| Type | Live-Shaft Hold-Down Roll |
| Alternate Part No. or Item Code | 79016 |
| Weight | 287.0 LB |
| EAN or UPC | 697598790163 |
| Roller Dia. | 4 1/2 in |
| Belt Width | 60 in |
| Type | Live-Shaft Hold-Down Roll |
| Alternate Part No. or Item Code | 79016 |
| Weight | 287.0 LB |
| EAN or UPC | 697598790163 |