- Live-Shaft Hold-Down Roll
- 54 in Belt Width
| Belt Width | 54 in |
| Alternate Part No. or Item Code | 79015 |
| Roller Dia. | 4 1/2 in |
| Type | Live-Shaft Hold-Down Roll |
| Weight | 0.0 KG |
| EAN or UPC | 697598790156 |
| Belt Width | 54 in |
| Alternate Part No. or Item Code | 79015 |
| Roller Dia. | 4 1/2 in |
| Type | Live-Shaft Hold-Down Roll |
| Weight | 0.0 KG |
| EAN or UPC | 697598790156 |