- Live-Shaft Hold-Down Roll
- 48 in Belt Width
| Belt Width | 48 in |
| Roller Dia. | 4 1/2 in |
| Type | Live-Shaft Hold-Down Roll |
| Alternate Part No. or Item Code | 79014 |
| Weight | 246.0 LB |
| EAN or UPC | 697598790149 |
| Belt Width | 48 in |
| Roller Dia. | 4 1/2 in |
| Type | Live-Shaft Hold-Down Roll |
| Alternate Part No. or Item Code | 79014 |
| Weight | 246.0 LB |
| EAN or UPC | 697598790149 |