- Live-Shaft Hold-Down Roll
- 42 in Belt Width
| Type | Live-Shaft Hold-Down Roll |
| Alternate Part No. or Item Code | 79013 |
| Belt Width | 42 in |
| Roller Dia. | 4 1/2 in |
| Weight | 190.0 LB |
| EAN or UPC | 697598790132 |
| Type | Live-Shaft Hold-Down Roll |
| Alternate Part No. or Item Code | 79013 |
| Belt Width | 42 in |
| Roller Dia. | 4 1/2 in |
| Weight | 190.0 LB |
| EAN or UPC | 697598790132 |