- Belt Cleat Fastener Type
- Plated Material
| Hardware Type | Mechanical Cleat |
| Material | Plated |
| Minimum Pulley Diameter | 4 in |
| Alternate Part No. or Item Code | 99565 |
| Height | 2 in |
| Length | 24 in |
| Fastener Type | Belt Cleat |
| Weight | 9.407 LB |
| EAN or UPC | 697598995650 |
| Hardware Type | Mechanical Cleat |
| Material | Plated |
| Minimum Pulley Diameter | 4 in |
| Alternate Part No. or Item Code | 99565 |
| Height | 2 in |
| Length | 24 in |
| Fastener Type | Belt Cleat |
| Weight | 9.407 LB |
| EAN or UPC | 697598995650 |