- Belt Cleat Fastener Type
- Stainless Steel Material
| Hardware Type | Mechanical Cleat |
| Height | 1 in |
| Alternate Part No. or Item Code | 99648 |
| Minimum Pulley Diameter | 3 in |
| Fastener Type | Belt Cleat |
| Material | Stainless Steel |
| Length | 24 in |
| Weight | 11.806 LB |
| EAN or UPC | 697598996480 |

