- Pole
- 30 in Belt Width
| Belt Width | 30 in |
| Type | Pole |
| Alternate Part No. or Item Code | 76112 |
| Weight | 0.0 LB |
| EAN or UPC | 697598761125 |
| Belt Width | 30 in |
| Type | Pole |
| Alternate Part No. or Item Code | 76112 |
| Weight | 0.0 LB |
| EAN or UPC | 697598761125 |