- Pole
- 54 in Belt Width
| Type | Pole |
| Belt Width | 54 in |
| Alternate Part No. or Item Code | 79364 |
| Weight | 80.8 LB |
| EAN or UPC | 697598793645 |
| Type | Pole |
| Belt Width | 54 in |
| Alternate Part No. or Item Code | 79364 |
| Weight | 80.8 LB |
| EAN or UPC | 697598793645 |