- 1 & 7 Fastener Series
- Face Strip Manual Roller Lacer Tool Type
- Hook Fastener Type
- 48 in Belt Width
| Fastener Type | Hook |
| Tool Type | Face Strip Manual Roller Lacer |
| Fastener Series | 1 & 7 |
| Alternate Part No. or Item Code | 19703 |
| Belt Width | 48 in |
| Weight | 1.63 LB |
| EAN or UPC | 697598197030 |

