- 1 & 7 Fastener Series
- Face Strip Manual Roller Lacer Tool Type
- Hook Fastener Type
- 36 in Belt Width
| Fastener Type | Hook |
| Belt Width | 36 in |
| Fastener Series | 1 & 7 |
| Tool Type | Face Strip Manual Roller Lacer |
| Alternate Part No. or Item Code | 19702 |
| Weight | 1.4 LB |
| EAN or UPC | 697598197023 |

