- 00 Fastener Series
- Face Strip Manual Roller Lacer Tool Type
- Hook Fastener Type
- 48 in Belt Width
| Tool Type | Face Strip Manual Roller Lacer |
| Alternate Part No. or Item Code | 19037 |
| Belt Width | 48 in |
| Fastener Type | Hook |
| Fastener Series | 00 |
| Weight | 1.7 LB |
| EAN or UPC | 697598190376 |

