- 00 Fastener Series
- Face Strip Manual Roller Lacer Tool Type
- Hook Fastener Type
- 36 in Belt Width
| Alternate Part No. or Item Code | 18245 |
| Fastener Series | 00 |
| Fastener Type | Hook |
| Belt Width | 36 in |
| Tool Type | Face Strip Manual Roller Lacer |
| Weight | 1.32 LB |
| EAN or UPC | 697598182456 |

